Tapered Roller Bearing
Inner diameter | 45.001 mm |
---|---|
Outer diameter | 85.001 mm |
Width | 21.692 mm |
Inner diameter | 45.001 mm |
---|---|
Outer diameter | 85.001 mm |
Width | 21.692 mm |
Series | 355 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 20.638 mm |
Basic static load, radial - C0r | 88800 N |
Basic dynamic load, radial - Cr | 97000 N |
Usually arrives within 14 working days