Precision Tapered Roller Bearing
Inner diameter | 77.724 mm |
---|---|
Outer diameter | 122.174 mm |
Width | 7.874 mm |
Logistics dimensions (L x W x H) | 7,874x122,174x122,174 mm |
---|---|
Logistic Weight | 1003 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 77.724 mm |
Outer diameter | 122.174 mm |
Width | 7.874 mm |
Usually arrives within 14 working days