Tapered roller bearing Timken 36691/36620, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 28.575 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:36691/36620
Rubix:100A6093
EAN:0053893774602


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
Product details : TIMKEN 36691-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,575x193,675x193,675 mm |
|---|---|
| Logistic Weight | 2252 g |
| Packaged dimensions (D x W x H) | 36,6776x219,1512x219,1512 mm |
| Inner diameter | 146.05 mm |
| Outer diameter | 193.675 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 2.2 kg |
| Series | 36600 |
| Cage | steel |
| Total bearing width | 28.575 mm |
| Basic static load, radial - C0r | 394000 N |
| Basic dynamic load, radial - Cr | 50900 N |
Show UNSPSC/ECL@SS
£ 554.34 excl. VAT
/ Each
£ 665.21 incl. VAT
- Usually arrives within 14 working days