Tapered roller bearing Timken 29585-90077, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 55.562 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:29585-90077
Rubix:397A7993
EAN:0053893237800


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 55.562 mm |
Product details : TIMKEN 29585-90077 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2259 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 112.712 mm |
| Width | 55.562 mm |
| Bearing Clearance | cn |
| Weight | 2.23 kg |
| Series | 29500 |
| Cage | steel |
| Total bearing width | 55.56 mm |
| Basic dynamic load, radial - Cr | 58900 N |
Show UNSPSC/ECL@SS
£ 647.73 excl. VAT
/ Each
£ 777.28 incl. VAT
- Usually arrives within 14 working days