Tapered roller bearing Timken 33895-90049, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:33895-90049
Rubix:397A8019
EAN:0053893266077




Technical specifications
| Inner diameter | 54.102 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 63.5 mm |
Product details : TIMKEN 33895-90049 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x95,25x95,25 mm |
|---|---|
| Logistic Weight | 1751 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 54.102 mm |
| Outer diameter | 95.25 mm |
| Width | 63.5 mm |
| Weight | 1.722 kg |
| Series | 33800 |
| Total bearing width | 63.5 mm |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 33600 N |
Show UNSPSC/ECL@SS
£ 383.16 excl. VAT
/ Each
£ 459.79 incl. VAT
- Usually arrives within 14 working days