Tapered Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 115 mm |
Logistic Weight | 1829 g |
---|---|
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 60 mm |
Outer diameter | 115 mm |
Total bearing width | 40 mm |
Basic static load, radial - C0r | 279000 N |
Basic dynamic load, radial - Cr | 274000 N |
115,062 mm | |
115,062 mm |
Usually arrives within 14 working days