Tapered roller bearing Timken 30312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Series 303 tapered roller bearings
See technical informationReferences
Timken:30312
Rubix:100A5951
EAN:0053893045207




Product details : TIMKEN 30312-9X025 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 33.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.70 excl. VAT
/ Each
£ 51.24 incl. VAT
- In stock: Next day delivery
