Tapered roller bearing FAG 30328-XL, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 53 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:30328
FAG:30328-XL
Rubix:274A6506
Manufacturer :0804049870000
EAN:4047643157131

Product details : FAG 30328-XL TAPERED ROLLER BEARING
Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Series | 303 |
| Cage | steel |
| Limit speed | 3000 rpm |
| Total bearing width | 67.75 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 730000 N |
| Basic dynamic load, radial - Cr | 690000 N |
Show UNSPSC/ECL@SS
£ 1,331.79 excl. VAT
/ Each
£ 1,598.15 incl. VAT
- Usually arrives within 14 working days
