Tapered roller bearing Timken 34301-902A3, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:34301-902A3
Rubix:397A8023
EAN:0053893778112


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 23.012 mm |
Product details : TIMKEN 34301-902A3 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 1967 g |
|---|---|
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 121.442 mm |
| Width | 23.012 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 34000–35000 series |
| Total bearing width | 24.608 mm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 94700 N |
Show UNSPSC/ECL@SS
£ 644.26 excl. VAT
/ Each
£ 773.11 incl. VAT
- Usually arrives within 14 working days