Tapered roller bearing Timken 67985-902B7, Outer diameter: 282.575 mm | Inner diameter: 206.375 mm | Width: 101.6 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:67985-902B7
Rubix:397A5093
EAN:0053893630649


Technical specifications
| Inner diameter | 206.375 mm |
|---|---|
| Outer diameter | 282.575 mm |
| Width | 101.6 mm |
Product details : TIMKEN 67985-902B7 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x282,575x282,575 mm |
|---|---|
| Logistic Weight | 17789 g |
| Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
| Inner diameter | 206.375 mm |
| Outer diameter | 282.575 mm |
| Width | 101.6 mm |
Show UNSPSC/ECL@SS
£ 4,799.27 excl. VAT
/ Each
£ 5,759.12 incl. VAT
- Usually arrives within 14 working days