Tapered roller bearing Timken 45285A, Outer diameter: 78.75 mm | Inner diameter: 50.8 mm | Width: 30.958 mm
Tapered Roller Cone with Controlled Stand
See technical informationReferences
Timken:45285A
Rubix:397A6079
Manufacturer :100110460
EAN:0053893296685







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 78.75 mm |
| Width | 30.958 mm |
Product details : TIMKEN 45285A-20395 TAPERED ROLLER BEARING CONE
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,958x78,75x78,75 mm |
|---|---|
| Logistic Weight | 881 g |
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
| Package weight | 880,9 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 78.75 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Weight | 1.3 kg |
| Series | ts (tapered single) |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 135.17 excl. VAT
/ Each
£ 162.20 incl. VAT
- Usually arrives within 14 working days