Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 322 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 8700 rpm |
Total bearing width | 26.75 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 137000 N |
Basic dynamic load, radial - Cr | 137000 N |
Usually arrives within 14 working days