Precision Tapered Roller Bearing
Inner diameter | 74.676 mm |
---|---|
Outer diameter | 139.954 mm |
Width | 36.576 mm |
Logistics dimensions (L x W x H) | 36,576x139,954x139,954 mm |
---|---|
Logistic Weight | 2419 g |
Packaged dimensions (D x W x H) | 47,752x165,1x165,1 mm |
Inner diameter | 74.676 mm |
Outer diameter | 139.954 mm |
Width | 36.576 mm |
Usually arrives within 14 working days