Timken Tapered Roller Bearing 33200
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 23,813x117,475x117,475 mm |
---|---|
Logistic Weight | 432 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 66.675 mm |
Outer diameter | 117.475 mm |
Width | 30.163 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days