Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-9285/9220ST TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-9285/9220ST, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing NTN
References
ntn:
4T-9285/9220ST
rubix:
204A7957
ean:
4547359795882
Technical specifications
Inner diameter
76.2
mm
Outer diameter
161.925
mm
Width
49.212
mm
Product details
Technical specifications
Product details : NTN 4T-9285/9220ST TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
161.925
mm
Width
49.212
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.49
excl. VAT
/
Each
£
239.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 34300, Outer diameter: 121.44 mm | Inner diameter: 76.2 mm | Width: 24.61 mm
Tapered roller bearing FAG 32318-A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 53 mm
Tapered roller bearing SKF LM 603049/Q, Outer diameter: 72.458 mm | Inner diameter: 45242 mm | Width: 20.862 mm
Tapered roller bearing NSK 30215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27.25 mm
Tapered roller bearing Timken 42318DE
Tapered roller bearing NTN 4T-09195, Outer diameter: 49.225 mm | Inner diameter: 76.2 mm | Width: 14.288 mm
Tapered roller bearing NTN 32322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing Timken HM 914545/HM914510
Tapered roller bearing NSK 30209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-59200, Outer diameter: 77.5 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing SKF 32030 X, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 50.4 mm
Tapered roller bearing SKF 32038 X, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 67.48 mm
Tapered roller bearing NTN 4T-HM804843/HM804810PX1, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing NTN 4T-HM813849/HM813810, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm