NTN - Tapered Roller Bearing - 32326
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 28.75 mm |
Logistics dimensions (L x W x H) | 72x72x28,75 mm |
---|---|
Logistic Weight | 583 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 28.75 mm |
Bearing Clearance | CN |
Series | 32300 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 90000 N |
Basic dynamic load, radial - Cr | 81000 N |
Usually arrives within 14 working days