Tapered roller bearing Timken 78250-90061, Outer diameter: 139.7 mm | Inner diameter: 63.5 mm | Width: 77.788 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:78250-90061
Rubix:397A8547
EAN:0053893401935


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 139.7 mm |
| Width | 77.788 mm |
Product details : TIMKEN 78250-90061 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,788x139,7x139,7 mm |
|---|---|
| Logistic Weight | 5118 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 139.7 mm |
| Width | 77.788 mm |
| Bearing Clearance | cn |
| Weight | 4.946 kg |
| Series | tdo (tapered double outer) |
| Total bearing width | 77.788 mm |
| Basic static load, radial - C0r | 193000 N |
| Basic dynamic load, radial - Cr | 353000 N |
Show UNSPSC/ECL@SS
£ 804.78 excl. VAT
/ Each
£ 965.74 incl. VAT
- Usually arrives within 14 working days