Tapered roller bearing Timken 66212, Outer diameter: 117.475 mm | Inner diameter: 53.975 mm | Width: 31.75 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:66212
Rubix:397A6277
Manufacturer :100110368
EAN:0053893358888


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 31.75 mm |
Documents
Product details : TIMKEN 66212-70000 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x85,649x85,649 mm |
|---|---|
| Logistic Weight | 970 g |
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
| Package weight | 969,8 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 117.475 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | 66000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 33.338 mm |
| Standard | iso |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 96.03 excl. VAT
/ Each
£ 115.24 incl. VAT
- Usually arrives within 14 working days




