Tapered roller bearing FAG 31320-X-XL, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 51 mm
Tapered roller bearing
See technical informationReferences
FAG:31320-X-XL
Rubix:238A3043
Manufacturer :0861680450000
EAN:4054371088071

Product details : FAG 31320-X-XL TAPERED ROLLER BEARINGS 313 MAIN DIMENSIONS TO DIN ISO
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 3850 rpm |
| Total bearing width | 56.5 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 480000 N |
| Basic dynamic load, radial - Cr | 475000 N |
Show UNSPSC/ECL@SS
£ 622.67 excl. VAT
/ Each
£ 747.20 incl. VAT
- In stock: Next day delivery
