Tapered roller bearing Timken 32040XDF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 140 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32040XDF
Rubix:397A4941
Manufacturer :190035957
EAN:0053893367675

Product details : TIMKEN 32040XDF-90KA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 38714,1 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,832.94 excl. VAT
/ Each
£ 3,399.53 incl. VAT
- Delivery usually within ( 7 ) days
