Tapered roller bearing SKF LM 501349/310/Q, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.812 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 501349/310/Q
Rubix:104A9973
Manufacturer :49019
EAN:7316570512182


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 19.812 mm |
Product details : SKF TAPER ROLLER BEARING LM501349/310/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,56x73,43x73,43 mm |
|---|---|
| Logistic Weight | 335 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 73.431 mm |
| Width | 19.812 mm |
| Bearing Clearance | cn |
| Series | lm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 9000 rpm |
| Total bearing width | 19.812 mm |
| Basic static load, radial - C0r | 68 N |
| Basic dynamic load, radial - Cr | 55 N |
Show UNSPSC/ECL@SS
£ 35.93 excl. VAT
/ Each
£ 43.12 incl. VAT
- Delivery usually within ( 3 ) days