Tapered roller bearing Timken 48685-90036, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 87.315 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:48685-90036
Rubix:397A5530
Manufacturer :100038891
EAN:0053893315263







Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 87.315 mm |
Product details : TIMKEN 48685-90036 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,315x200,025x200,025 mm |
|---|---|
| Logistic Weight | 8080 g |
| Packaged dimensions (D x W x H) | 88,9x203,2x203,2 mm |
| Package weight | 8080,3 g |
| Inner diameter | 142.875 mm |
| Outer diameter | 200.025 mm |
| Width | 87.315 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,255.51 excl. VAT
/ Each
£ 1,506.61 incl. VAT
- Usually arrives within 14 working days