Tapered roller bearing Timken LM 716449/LM716412-30000, Outer diameter: 130.175 mm | Inner diameter: 82.55 mm | Width: 26.988 mm
Tapered roller bearing
See technical informationReferences
Timken:LM 716449/LM716412-30000
Rubix:101A1705
EAN:0053893662374




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 26.988 mm |
Product details : TIMKEN LM716449-99301 TAPERED ROLLER BEARING
Precision Taper Roller Bearing, Imperial
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 26.988 mm |
| Weight | 1.2 kg |
| Series | lm716400 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 per astm a295) |
| Cage | steel |
| Total bearing width | 26.988 mm |
| Standard | ABMA INCH PART NUMBERING SYSTEM |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 1,658.95 excl. VAT
/ Each
£ 1,990.74 incl. VAT
- Usually arrives within 14 working days