NTN - Tapered Roller Bearing - 4T-HM801310
Inner diameter | 75.95 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 23.02 mm |
Logistics dimensions (L x W x H) | 82,55x82,55x23,02 mm |
---|---|
Logistic Weight | 292 g |
Inner diameter | 75.95 mm |
Outer diameter | 82.55 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days