Tapered roller bearing Timken 3822RB-90031, Outer diameter: 88.108 mm | Inner diameter: 66.789 mm | Width: 23.812 mm
Tapered Roller Bearing
See technical informationReferences
Timken:3822RB-90031
Rubix:397A4445
EAN:0053893134185


Technical specifications
| Inner diameter | 66.789 mm |
|---|---|
| Outer diameter | 88.108 mm |
| Width | 23.812 mm |
Product details : TIMKEN 3822RB-90031 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,812x88,108x88,108 mm |
|---|---|
| Logistic Weight | 369 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 66.789 mm |
| Outer diameter | 88.108 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 3800 |
| Cage | steel |
| Total bearing width | 30.165 mm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 156.93 excl. VAT
/ Each
£ 188.32 incl. VAT
- Usually arrives within 14 working days