Tapered roller bearing Timken 48685-902A2, Outer diameter: 200.152 mm | Inner diameter: 143.002 mm | Width: 87.376 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:48685-902A2
Rubix:397A8182
EAN:0053893328119


Technical specifications
| Inner diameter | 143.002 mm |
|---|---|
| Outer diameter | 200.152 mm |
| Width | 87.376 mm |
Product details : TIMKEN 48685-902A2 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,376x200,152x200,152 mm |
|---|---|
| Logistic Weight | 7770 g |
| Packaged dimensions (D x W x H) | 203,2x88,9x203,2 mm |
| Inner diameter | 143.002 mm |
| Outer diameter | 200.152 mm |
| Width | 87.376 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 4,031.82 excl. VAT
/ Each
£ 4,838.18 incl. VAT
- Usually arrives within 14 working days