Tapered roller bearing Timken 74525-90211, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 106.426 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:74525-90211
Rubix:397A5594
Manufacturer :100036194
EAN:0053893392783







Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 106.426 mm |
Product details : TIMKEN 74525-90211 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,426x215,9x215,9 mm |
|---|---|
| Logistic Weight | 13821 g |
| Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
| Package weight | 13820,5 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 215.9 mm |
| Width | 106.426 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,232.12 excl. VAT
/ Each
£ 2,678.54 incl. VAT
- Usually arrives within 14 working days