Timken Tapered Roller Bearing 375
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 20,638x93,264x93,264 mm |
---|---|
Logistic Weight | 584 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 50.8 mm |
Outer diameter | 93.264 mm |
Width | 20.638 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days