Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T158-904A1 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 158, Outer diameter: 65.883 mm | Inner diameter: 40.234 mm | Width: 19.431 mm
Tapered roller bearing thrust bearing Timken
References
timken:
T 158
rubix:
105A9596
ean:
0053893934761
Technical specifications
Inner diameter
40.234
mm
Outer diameter
65.883
mm
Width
19.431
mm
Product details
Technical specifications
Product details : TIMKEN T158-904A1 THRUST TAPERED ROLLER BEARING
Axial bearings
Technical specifications
Attributes
Inner diameter
40.234
mm
Outer diameter
65.883
mm
Width
19.431
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.56
excl. VAT
/
Each
£
52.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 67989-903A1, Outer diameter: 282.702 mm | Inner diameter: 209.55 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-09074/09194, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 23.02 mm
Tapered roller bearing FAG 31322-X-XL-P5-DF-A140-180, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 126 mm
Tapered roller bearing NTN 4T-382S, Outer diameter: 96.838 mm | Inner diameter: 92.24 mm | Width: 20.274 mm
Tapered roller bearing Timken 643-90026, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing Timken 42375-30000, Outer diameter: 121.412 mm | Inner diameter: 95.25 mm | Width: 28.956 mm
Tapered roller bearing SKF 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing Timken H239612CD-30000, Outer diameter: 320.802 mm | Inner diameter: 275.082 mm | Width: 138.176 mm
Tapered roller bearing Timken 15520RB-90020, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm
Tapered roller bearing Timken JLM506849-90K03, Outer diameter: 89.916 mm | Inner diameter: 55.118 mm | Width: 51.562 mm
Tapered roller bearing NTN 4T-19150/19268X, Outer diameter: 68.275 mm | Inner diameter: 38.1 mm | Width: 20 mm
Tapered roller bearing SKF 25523/Q, Outer diameter: 82.935 mm | Inner diameter: 66 mm | Width: 22.28 mm
Tapered roller bearing Timken H936310, Outer diameter: 330.2 mm | Width: 53.975 mm
Tapered roller bearing Timken 25528
Tapered roller bearing NTN 4T-30304A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 16.25 mm