Tapered roller bearing Timken 578-90120, Outer diameter: 139.992 mm | Inner diameter: 79.985 mm | Width: 82.55 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:578-90120
Rubix:397A5547
Manufacturer :100057470
EAN:0053893061573
brand logo

Technical specifications

Inner diameter79.985 mm
Outer diameter139.992 mm
Width82.55 mm
See all Specifications

Product details : TIMKEN 578-90120 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)82,55x139,992x139,992 mm
Logistic Weight4994 g
Packaged dimensions (D x W x H)88,9x139,7x139,7 mm
Package weight4994,1 g
Inner diameter79.985 mm
Outer diameter139.992 mm
Width82.55 mm
Bearing Clearancecn
£ 659.19 excl. VAT
/ Each
£ 791.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories