Tapered roller bearing NTN 32312C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:32312C
Rubix:204A6738
EAN:4547359529661



Product details : NTN 32312C TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x48,5 mm |
|---|---|
| Logistic Weight | 3035 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 48.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 108.27 excl. VAT
/ Each
£ 129.92 incl. VAT
- Usually arrives within 14 working days
