Tapered roller bearing Timken 643-90027, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:643-90027
Rubix:397A5557
Manufacturer :100035251
EAN:0053893072388







Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 95.25 mm |
Product details : TIMKEN 643-90027 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x136,652x136,652 mm |
|---|---|
| Logistic Weight | 5802 g |
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
| Package weight | 5801,9 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 136.525 mm |
| Width | 95.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 571.90 excl. VAT
/ Each
£ 686.28 incl. VAT
- Usually arrives within 14 working days