Tapered Roller Bearing Cone
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 171.45 mm |
Width | 125.476 mm |
Logistics dimensions (L x W x H) | 56,363x121,76x121,76 mm |
---|---|
Logistic Weight | 3513 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 12542,7 g |
Inner diameter | 82.55 mm |
Outer diameter | 171.45 mm |
Width | 125.476 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days