Tapered roller bearing Timken 67391-90131, Outer diameter: 200.025 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:67391-90131
Rubix:397A8392
EAN:0053893360751


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 46.038 mm |
Product details : TIMKEN 67391-90131 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 10387 g |
|---|---|
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 133.35 mm |
| Outer diameter | 200.025 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | 67300 |
| Cage | steel |
| Total bearing width | 101.6 mm |
| Basic static load, radial - C0r | 625000 N |
| Basic dynamic load, radial - Cr | 95300 N |
| 200,025 mm | |
| 200,025 mm |
Show UNSPSC/ECL@SS
£ 1,812.80 excl. VAT
/ Each
£ 2,175.36 incl. VAT
- Usually arrives within 14 working days