NTN - Tapered Roller Bearing - 4T-483
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 93 mm |
Width | 29.007 mm |
Logistics dimensions (L x W x H) | 120x120x29,01 mm |
---|---|
Logistic Weight | 1012 g |
Inner diameter | 63.5 mm |
Outer diameter | 93 mm |
Width | 29.007 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 177000 N |
Basic dynamic load, radial - Cr | 128000 N |
Usually arrives within 14 working days