Tapered Roller Bearing Double Cup Assembly
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 168.275 mm |
Width | 92.075 mm |
Logistics dimensions (L x W x H) | 92,075x168,275x168,275 mm |
---|---|
Logistic Weight | 8274 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 8273,5 g |
Inner diameter | 92.075 mm |
Outer diameter | 168.275 mm |
Width | 92.075 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days