Tapered roller bearing Timken 99600-20025, Outer diameter: 199.39 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:99600-20025
Rubix:397A6448
Manufacturer :100024059
EAN:0053893396347




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 199.39 mm |
| Width | 66.675 mm |
Product details : TIMKEN 99600-20025 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 235,0x235,0x77,7 mm |
|---|---|
| Package weight | 8353,4 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 199.39 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 612.25 excl. VAT
/ Each
£ 734.70 incl. VAT
- Usually arrives within 14 working days