Tapered roller bearing SKF BT1B 329270/Q, Outer diameter: 72 mm | Inner diameter: 45 mm | Width: 19.418 mm


Roller bearing

References
skf:BT1B 329270/Q
rubix:105A6289
ean:7316571304090
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter72 mm
Width19.418 mm
See all Specifications

Product details : SKF AUTOMOTIVE BEARING BT1B 329270/Q


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Tapered roller bearing, main dimensions acc. to DIN 720, unsealed, steel sheet cage.

Technical specifications


Attributes
Logistic Weight286 g
Inner diameter45 mm
Outer diameter72 mm
Width19.418 mm
Bearing ClearanceCN
Materialsteel
Reference speed6300 rpm
Limit speed8500 rpm
Total bearing width18258 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days