Tapered Roller Bearing Cone
Inner diameter | 95.25 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 133,9x133,9x34,5 mm |
---|---|
Package weight | 369,7 g |
Inner diameter | 95.25 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Series | ll319300 |
Total bearing width | 15.875 mm |
Basic static load, radial - C0r | 99400 N |
Basic dynamic load, radial - Cr | 63500 N |
Usually arrives within 14 working days