Timken Tapered Roller Bearing 865
Inner diameter | 100 mm |
---|---|
Width | 57.531 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 57,531x139,413x139,413 mm |
---|---|
Logistic Weight | 4028 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 4027,9 g |
Inner diameter | 100 mm |
Width | 57.531 mm |
Bearing Clearance | CN |
Series | 865 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days