Tapered roller bearing Timken 72218C-90058, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 77.788 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:72218C-90058
rubix:397A8519
ean:0053893370323
brand logo
brand logo
Technical specifications
Inner diameter55.562 mm
Outer diameter123.825 mm
Width77.788 mm
See all Specifications

Product details : TIMKEN 72218C-90058 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)77,788x123,825x123,825 mm
Logistic Weight4173 g
Inner diameter55.562 mm
Outer diameter123.825 mm
Width77.788 mm
127 mm
127 mm
Show UNSPSC/ECL@SS
£ 645.15 excl. VAT
/ Each
£ 774.18 incl. VAT
  • Usually arrives within 14 working days