Tapered roller bearing NSK 30318J, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered Roller Bearing
See technical informationReferences
NSK:30318J
Rubix:102A0302
Manufacturer :30318 N
EAN:00029176025969

Product details : NSK METRIC TAPER BEARING 30318J
METRIC TAPER ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 46.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 262.22 excl. VAT
/ Each
£ 314.66 incl. VAT
- Usually arrives within 14 working days
