Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 898-902A9 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 898-902A9, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.825 mm
Tapered roller bearing Timken
References
timken:
898-902A9
rubix:
396A3251
ean:
0053893782638
Technical specifications
Inner diameter
139.7
mm
Outer diameter
228.6
mm
Width
123.825
mm
Product details
Technical specifications
Product details : TIMKEN 898-902A9 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
139.7
mm
Outer diameter
228.6
mm
Width
123.825
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,261.07
excl. VAT
/
Each
£
2,713.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 99600/99100, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
Tapered roller bearing Timken 476-90293, Outer diameter: 143.002 mm | Inner diameter: 59.944 mm | Width: 73.152 mm
Tapered roller bearing Timken JRM3938A-90UA2
Tapered roller bearing NSK 32224J, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 61.5 mm
Tapered roller bearing FAG 33014>A, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25.5 mm
Tapered roller bearing Timken 2530
Tapered roller bearing Timken 66583, Inner diameter: 55.753 mm
Tapered roller bearing Timken 378DE/372A
Tapered roller bearing Timken HM 231140-90101
Tapered roller bearing Timken 3320, Outer diameter: 80.167 mm | Width: 23.812 mm
Tapered roller bearing Timken H 239649-90060
Tapered roller bearing NTN 4T-33110, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing NTN 4T-LM48510, Outer diameter: 65.088 mm | Inner diameter: 44.45 mm | Width: 13.97 mm
Tapered roller bearing NTN 4T-JM612910PK, Outer diameter: 115 mm | Inner diameter: 110 mm | Width: 23 mm
Tapered roller bearing Timken 14283, Outer diameter: 72.085 mm | Width: 18.415 mm