Tapered roller bearing Timken 72218C-90062, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 77.785 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:72218C-90062
Rubix:397A8520
EAN:0053893387703


Technical specifications
| Inner diameter | 55.562 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 77.785 mm |
Product details : TIMKEN 72218C-90062 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,788x123,825x123,825 mm |
|---|---|
| Logistic Weight | 4173 g |
| Inner diameter | 55.562 mm |
| Outer diameter | 123.825 mm |
| Width | 77.785 mm |
| Series | 72000c |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 214000 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 689.08 excl. VAT
/ Each
£ 826.90 incl. VAT
- Usually arrives within 14 working days