Tapered roller bearing Timken LM 603049/LM603014, Outer diameter: 79.974 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered Roller Bearing Type TS LM 603049/LM603014
See technical informationReferences
Timken:LM 603049/LM603014
Rubix:100A8716
EAN:0053893661995




Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 79.974 mm |
| Width | 19.842 mm |
Product details : TIMKEN LM603049-99403 TAPERED ROLLER BEARING
Timken LM 603049/LM603014 tapered roller bearing type TS. Timken® tapered roller bearings withstand radial and axial loads, even under the most unforgiving conditions. It consists of an inner ring and outer ring assembly. It is usually mounted as one of an opposing pair. During equipment assembly, single-row bearings can be "adjusted" to the required clearance (play) or preload condition to optimize performance.
Technical specifications
Attributes
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 79.974 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | lm603000 |
| Material | 52100 chrome steel |
| Cage | steel |
| Total bearing width | 19.842 mm |
| Standard | ABMA (INCH NUMBERING SYSTEM) / ISO 355:2007 |
| Basic static load, radial - C0r | 77900 N |
| Basic dynamic load, radial - Cr | 76300 N |
Show UNSPSC/ECL@SS
£ 50.67 excl. VAT
/ Each
£ 60.80 incl. VAT
- Usually arrives within 14 working days