Tapered roller bearing Timken L357049-90048, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm


Double-Row Tapered Roller Bearing

References
timken:L357049-90048
rubix:230A9677
ean:0053893604558
brand logo
brand logo
Technical specifications
Inner diameter304.8 mm
Outer diameter393.7 mm
Width107.95 mm
See all Specifications

Product details : TIMKEN L357049-90048 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)107,95x393,7x393,7 mm
Logistic Weight29913 g
Packaged dimensions (D x W x H)482,6x139,7x488,95 mm
Inner diameter304.8 mm
Outer diameter393.7 mm
Width107.95 mm
Show UNSPSC/ECL@SS
£ 7,113.05 excl. VAT
/ Each
£ 8,535.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories