Tapered roller bearing Timken M241547-20004, Outer diameter: 245.237 mm | Inner diameter: 203.2 mm | Width: 57.945 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M241547-20004
Rubix:397A6765
Manufacturer :100151116
EAN:0053893542430


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 245.237 mm |
| Width | 57.945 mm |
Product details : TIMKEN M241547-20004 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,5x298,5x63,5 mm |
|---|---|
| Package weight | 8413,7 g |
| Inner diameter | 203.2 mm |
| Outer diameter | 245.237 mm |
| Width | 57.945 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,409.70 excl. VAT
/ Each
£ 1,691.64 incl. VAT
- Usually arrives within 14 working days