Tapered roller bearing Timken 3620B, Outer diameter: 61.912 mm | Inner diameter: 20.637 mm | Width: 23.813 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:3620B
Rubix:397A7893
Manufacturer :100031703
EAN:0053893129563







Technical specifications
| Inner diameter | 20.637 mm |
|---|---|
| Outer diameter | 61.912 mm |
| Width | 23.813 mm |
Product details : TIMKEN 3620B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,813x66,571x66,571 mm |
|---|---|
| Logistic Weight | 166 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 165,6 g |
| Inner diameter | 20.637 mm |
| Outer diameter | 61.912 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 3600 |
| Total bearing width | 28.576 mm |
| Basic static load, radial - C0r | 89800 N |
| Basic dynamic load, radial - Cr | 88600 N |
Show UNSPSC/ECL@SS
£ 127.17 excl. VAT
/ Each
£ 152.60 incl. VAT
- Usually arrives within 14 working days