Tapered roller bearing FAG 32315-B, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 45 mm
Tapered roller bearing
See technical informationReferences
FAG:32315-B
Rubix:182A9070
Manufacturer :0190565910000
EAN:4064328601383

Product details : FAG 32315-B TAPERED ROLLER BEARING
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x160x160 mm |
|---|---|
| Logistic Weight | 5525 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Series | 323..-b |
| Material | steel |
| Reference speed | 3350 rpm |
| Limit speed | 4350 rpm |
| Total bearing width | 58 mm |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 357.30 excl. VAT
/ Each
£ 428.76 incl. VAT
- Usually arrives within 14 working days
