Tapered roller bearing Timken 42362-90129, Outer diameter: 149.225 mm | Inner diameter: 92.075 mm | Width: 66.672 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:42362-90129
Rubix:397A5059
EAN:0053893806013


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 149.225 mm |
| Width | 66.672 mm |
Product details : TIMKEN 42362-90129 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,672x149,225x149,225 mm |
|---|---|
| Logistic Weight | 4237 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 92.075 mm |
| Outer diameter | 149.225 mm |
| Width | 66.672 mm |
Show UNSPSC/ECL@SS
£ 764.38 excl. VAT
/ Each
£ 917.26 incl. VAT
- Usually arrives within 14 working days